missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Flexal™ Nitrile Gloves
Nitrile medical gloves provide tactile sensitivity and protect hands from potentially infectious materials.
$26.77 - $29.99
Specifications
| Certifications/Compliance | ASTM D6319, ASTM D6978 |
|---|---|
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 1 |
| Color | Blue |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-066-125
|
Cardinal Health™
88TN01XS |
X-Small |
Pack of 200 Each for $29.02
Case of 10 Pack for $290.20
|
|
|||||
|
19-066-126
|
Cardinal Health™
88TN02S |
Small |
Pack of 200 Each for $29.02
Case of 10 Pack for $290.20
|
|
|||||
|
19-066-127
|
Cardinal Health™
88TN03M |
Medium |
Pack of 200 Each for $26.77
Case of 10 Pack for $267.70
|
|
|||||
|
19-066-128
|
Cardinal Health™
88TN04L |
Large |
Pack of 200 Each for $29.99
Case of 10 Pack for $299.90
|
|
|||||
|
19-066-129
|
Cardinal Health™
88TN05XL |
X-Large |
Pack of 200 Each for $29.02
Case of 10 Pack for $290.20
|
|
|||||
Description
- Textured fingertips improve grip even when wet
- Tested for use with various lab chemicals and chemotherapy drugs
- Latex-free
- Powder free
- Ambidextrous
Specifications
| ASTM D6319, ASTM D6978 | |
| Healthcare, Laboratory | |
| Blue | |
| 3.7 mil | |
| Yes | |
| Powder Free | |
| 0.10 mm | |
| Flexal™ |
| Yes | |
| 1 | |
| Single-use | |
| 0.09 mm | |
| Nitrile | |
| 3.7 mil | |
| Yes |