missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Flexal™ Nitrile Gloves
Nitrile medical gloves provide tactile sensitivity and protect hands from potentially infectious materials.
Supplier: Cardinal Health™ 88TN03M
Description
- Textured fingertips improve grip even when wet
- Tested for use with various lab chemicals and chemotherapy drugs
- Latex-free
- Powder free
- Ambidextrous
Specifications
| ASTM D6319, ASTM D6978 | |
| Healthcare, Laboratory | |
| Blue | |
| Partially Textured | |
| 0.09 mm | |
| Nitrile | |
| Medium | |
| 0.10 mm | |
| 88TN03M |
| Yes | |
| 1 | |
| Single-use | |
| 3.7 mil | |
| Yes | |
| Powder Free | |
| 3.7 mil | |
| Yes | |
| Flexal™ |