missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FL-70™ Concentrate
Powerful alkaline detergent removes dirt, grime, organic residue, coagulated blood, dried gelatin and stopcock grease
$384.67 - $633.42
Specifications
| Form | Liquid |
|---|---|
| pH | 10 |
| Appearance | Yellow |
| Boiling Point | >100°C |
| Composition | Tetrasodium Ethylenediamineteraacetate 1.4%, Sodium Oleate 0.5%, Sodium Bicarbonate 0.1%, Sodium Car |
| Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
|
SF1054
|
Fisher Chemical
SF105 4 |
1.05 gal. |
Each for $633.42
Case of 4 Each for $2,533.68
|
|
|||||
|
SF1051
|
Fisher Chemical
SF105 1 |
33.87 oz. |
Each for $384.67
Case of 6 Each for $2,308.02
|
|
|||||
Description
- Contains no polyphosphates or chromates to interfere with analysis
- Biodegradable
- Approx. 10pH
- Use 2% solution for normal jobs and 5% for more difficult tasks
Specifications
| Liquid | |
| Yellow | |
| Tetrasodium Ethylenediamineteraacetate 1.4%, Sodium Oleate 0.5%, Sodium Bicarbonate 0.1%, Sodium Car |
| 10 | |
| >100°C |