missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FL-70™ Concentrate
Description
- Contains no polyphosphates or chromates to interfere with analysis
- Biodegradable
- Approx. 10pH
- Use 2% solution for normal jobs and 5% for more difficult tasks
Specifications
Specifications
| Form | Liquid |
| pH | 10 |
| Appearance | Yellow |
| Boiling Point | >100°C |
| Composition | Tetrasodium Ethylenediamineteraacetate 1.4%, Sodium Oleate 0.5%, Sodium Bicarbonate 0.1%, Sodium Car |
| Volume (English) | 33.87 oz. |