Learn More
Thermo Scientific™ Fixed Needle Syringes for GC Instruments
Description
Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.
Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Specifications
| Description | 5 μL FN, 26s G, 85 mm |
| Needle Gauge | 26s G |
| Length (Metric) | 85 mm |
| Product Type | GC Autosampler Syringe |
| Disposable | Reusable |
| Quantity | Ea. |
| Volume (Metric) | 5 μL |
| Length (Metric) Needle | 85 mm |
| Needle Point Style | Cone |
| For Use With (Equipment) | TriPlus RSH Autosampler |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.