missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed Needle Syringes for GC Instruments

Catalog No. 03170514
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
10 μL
Needle Gauge:
23 to 26 G
26s G
23 G
25 G
26 G
For Use With (Equipment):
AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
CTC GC Instruments, AI/AS 1610 Autosamplers
TriPlus Autosampler
TriPlus RSH Autosampler
TriPlus, AS2000 Autosampler
TriPlus, AS2000, AI/AS 1610 Autosamplers
TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge For Use With (Equipment)
03170514 10 μL 23 to 26 G TriPlus, AS2000, AI/AS 1610 Autosamplers
03170511 5 μL 26 G AS3000, AS2000, AI/AS1310, AI/AS 1610 Autosamplers
03170321 10 μL 25 G TriPlus, AS3000, AS2000, AS200, AS800, AI/AS 1610 Autosampler
35007104752 10 μL 26 G TriPlus, AS2000 Autosampler
361011130 5 μL 26 G TriPlus Autosampler
361011131 10 μL 23 G AI/AS1310, TriPlus, AS300, AS2000, AS200/AS800, AI/AS 1610 Autosampler
35007104760 10 μL 23 G TriPlus, AS2000 Autosampler
365C3701 5 μL 23 G CTC GC Instruments, AI/AS 1610 Autosamplers
03170300 10 μL 26 G CTC GC Instruments, AI/AS 1610 Autosamplers
365D3711 10 μL 26 G CTC GC Instruments, AI/AS 1610 Autosamplers
03170517 0.5 μL 23 G AI/AS1310, TriPlus, AS3000, AI/AS 1610 Autosamplers
365D2971 10 μL 23 G CTC GC Instruments, AI/AS 1610 Autosamplers
365C0241 5 μL 26s G TriPlus RSH Autosampler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03170514 Supplier Thermo Scientific™ Supplier No. 36500580
Only null left

Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.

Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
  • Cone tip

Specifications

Description 10uL; 23 to 26 gauge; 50mm L
Needle Gauge 23 to 26 G
Length (Metric) 50 mm
Product Type GC Autosampler Syringe, Fixed Needle
Disposable Reusable
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus, AS2000, AI/AS 1610 Autosamplers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.