missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters
Fixed Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
$8684.21 - $11325.28
Specifications
| Adjustable | No |
|---|---|
| Adjustable (Height) | No |
| Autoclavable | Not Autoclavable |
| Cabinet Type | Table |
| Certifications/Compliance | SEFA 8P |
| Catalog Number | Mfr. No. | Depth (English) | Surface Coating | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Surface Coating | Price | Quantity | ||||
|
15050215
|
N/A | 24 in. | Epoxy |
Each for $9,021.34
|
|
||||
|
15050216
|
N/A | 24 in. | Phenolic |
Each for $8,684.21
|
|
||||
|
15050217
|
N/A | 30 in. | Epoxy |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050218
|
N/A | 30 in. | Phenolic |
Each for $9,854.03
|
|
||||
|
15050219
|
N/A | 36 in. | Epoxy |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050220
|
N/A | 36 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Fixed Height Heavy Duty Steel Table comes with locking swivel casters.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with locking swivel casters are rated for 960 lb. UDL.
Specifications
| No | |
| Not Autoclavable | |
| SEFA 8P | |
| Painted Steel | |
| 91.4 cm | |
| 960 lb. UDL | |
| None | |
| None | |
| Standard | |
| 91.4 cm | |
| White |
| No | |
| Table | |
| Painted Steel | |
| 36 in. | |
| Table | |
| 435.5 kg UDL | |
| None | |
| 2 Years | |
| 36 in. | |
| Yes |