missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters

Fixed Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

 View more versions of this product

Catalog No. 15050219

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Fixed Height Heavy Duty Steel Table comes with locking swivel casters.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with locking swivel casters are rated for 960 lb. UDL.
Specifications

Specifications

2 Years
36 in.
Yes
Epoxy
No
36 in.
91.4 cm
91.4 cm
Not Autoclavable
Painted Steel
None
960 lb. UDL
None
91.4 cm
36 in.
No
Table
Standard
435.5 kg UDL
None
Table
Painted Steel
SEFA 8P
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions