missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters

Catalog No. 15050215
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15050215 24 in. Epoxy
15050216 24 in. Phenolic
15050217 30 in. Epoxy
15050218 30 in. Phenolic
15050219 36 in. Epoxy
15050220 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050215

Fixed Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Fixed Height Heavy Duty Steel Table comes with locking swivel casters.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with locking swivel casters are rated for 960 lb. UDL.

Specifications

With Casters Yes
No. of Drawers None
Color White
Adjustable No
Cabinet Type Table
Includes Table
No. of Shelves None
Wheel Type Standard
Finish Painted Steel
Certifications/Compliance SEFA 8P
Adjustable (Height) No
Frame Material Painted Steel
Load Bearing Capacity (English) 960 lb. UDL
Autoclavable Not Autoclavable
Surface Coating Epoxy
Width (Metric) 91.4 cm
No. of Doors None
Height (English) 36 in.
Height (Metric) 91.4 cm
Depth (Metric) 61 cm
Load Bearing Capacity (Metric) 435.5 kg UDL
Depth (English) 24 in.
Warranty 2 Years
Width (English) 36 in.
Show More Show Less