missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth Field Sample Bottles

Bulk–packaged for convenient liquid sampling, transport and storage
$600.17 - $1,434.62
Specifications
| Color | Translucent |
|---|---|
| Material | HDPE |
| Mouth | Wide |
| Product Type | Wide Mouth Field Sample Bottle |
| Closure Material | Polypropylene |
Includes: Polypropylene screw caps
| Catalog Number | Capacity (Metric) | Neck Finish | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Neck Finish | Price | Quantity & Availability | |||||
028951A
![]() |
125 mL | 38mm |
Case of 500 Each for $1,434.62
|
|
|||||
028951B
![]() |
250 mL | 43 mm |
Case of 250 Each for $1,140.24
|
|
|||||
028951C
![]() |
500 mL | 53 mm |
Case of 125 Each for $1,049.86
|
|
|||||
028951D
![]() |
1000 mL | 53mm |
Case of 50 Each for $600.17
|
|
|||||
Description
Bulk–packaged for convenient liquid sampling, transport and storage
- Excellent chemical resistance
- Rigid and translucent
Specifications
| Translucent | |
| Wide | |
| Polypropylene |
| HDPE | |
| Wide Mouth Field Sample Bottle | |
| Screw Cap |