missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth Field Sample Bottles

Description
Includes
Polypropylene screw caps
Bulk–packaged for convenient liquid sampling, transport and storage
- Excellent chemical resistance
- Rigid and translucent
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Material | HDPE |
| Neck Finish | 53mm |
| Closure Included | Yes |
| Mouth | Wide |
| Closure Material | Polypropylene |
| Closure Size | 53 mm |
| Closure Type | Screw Cap |
| Show More |