missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Tubing and Connector Kits

Resist fruit acids, lye, alcohol, greases, and oils.

$135.66 - $399.55

Specifications

Certifications/Compliance U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Material Vinyl
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
View More Specs

Includes: 50 ft. (15.2m) of tubing, four autoclavable polypropylene connectors (one T, one elbow, one straight, and one Y), autoclavable polypropylene tubing clamp with 15-position flow control (Kits 14-174-1E and 14-174-1G have two clamps)

Products 6
Catalog Number Diameter (English) Inner Diameter (English) Outer Thickness (English) Price Quantity & Availability  
Catalog Number Diameter (English) Inner Diameter (English) Outer Thickness (English) Price Quantity & Availability  
141741A
View Documents Promotion Details
3/16 in. 5/16 in. 1/16 in.
Pack for $135.66
Only null left
 
141741C
View Documents Promotion Details
1/4 in. 3/8 in. 1/16 in.
Pack for $142.34
Only null left
 
141741J
View Documents Promotion Details
1/4 in. 3/8 in. 1/8 in.
Pack for $399.55
Only null left
 
141741M
View Documents Promotion Details
1/2 in. 5/8 in. 1/16 in.
Pack for $249.83
Only null left
 
141741E
View Documents Promotion Details
5/16 in. 7/16 in. 1/16 in.
Pack for $184.69
Only null left
 
141741G
View Documents Promotion Details
3/8 in. 1/2 in. 1/16 in.
Pack of 50 Each for $202.31
Only null left
 
Description

Description

  • Clear, flexible vinyl tubing
  • Nontoxic and tasteless
  • Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
  • Tensile strength: 2000psi (13.8MPa)
  • Durometer hardness: Shore A, 65

Order Info

One kit per pack

Compliance

U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 Standard

FDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)

Specifications

Specifications

U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Vinyl
50 ft.
15.2 m
Videos
SDS
Documents

Documents