missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Tubing and Connector Kits
Resist fruit acids, lye, alcohol, greases, and oils.
Includes: 50 ft. (15.2m) of tubing, four autoclavable polypropylene connectors (one T, one elbow, one straight, and one Y), autoclavable polypropylene tubing clamp with 15-position flow control (Kits 14-174-1E and 14-174-1G have two clamps)
Description
- Clear, flexible vinyl tubing
- Nontoxic and tasteless
- Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
- Tensile strength: 2000psi (13.8MPa)
- Durometer hardness: Shore A, 65
Order Info
One kit per pack
Compliance
U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 Standard
FDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Chemical Identifiers
| U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only) | |
| Vinyl | |
| 50 ft. | |
| 15.2 m |
Specifications
| U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only) | |
| 9.5 mm | |
| 1/2 in. | |
| 50 ft. | |
| 1/16 in. |
| 3/8 in. | |
| Vinyl | |
| 12.7 mm | |
| 15.2 m | |
| 1.6 mm |