missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Tubing and Connector Kits

Catalog No. 141741M
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/16 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Thickness (English):
1/16 in.
1/8 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
141741M 1/2 in. 5/8 in. 1/16 in.
141741A 3/16 in. 5/16 in. 1/16 in.
141741C 1/4 in. 3/8 in. 1/16 in.
141741J 1/4 in. 3/8 in. 1/8 in.
141741E 5/16 in. 7/16 in. 1/16 in.
141741G 3/8 in. 1/2 in. 1/16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 141741M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

50 ft. (15.2m) of tubing, four autoclavable polypropylene connectors (one T, one elbow, one straight, and one Y), autoclavable polypropylene tubing clamp with 15-position flow control (Kits 14-174-1E and 14-174-1G have two clamps)

Resist fruit acids, lye, alcohol, greases, and oils.

  • Clear, flexible vinyl tubing
  • Nontoxic and tasteless
  • Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
  • Tensile strength: 2000psi (13.8MPa)
  • Durometer hardness: Shore A, 65

Order Info

One kit per pack

Compliance

U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 Standard

FDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)

Specifications

Certifications/Compliance U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material Vinyl
Diameter (English) Outer 5/8 in.
Diameter (Metric) Outer 15.9 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm