missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Standard Brass and Stainless Steel Test Sieve Receivers
Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.
$229.79 - $372.68
Specifications
| Depth (English) | 2 in. |
|---|---|
| Depth (Metric) | 5.08 cm |
| Type | Full Height Bottom Pan With Skirt |
| Diameter (English) Outer | 8 in. |
| For Use With (Equipment) | Test Sieve |
Description
Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.
Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.
Specifications
| 2 in. | |
| Full Height Bottom Pan With Skirt | |
| Test Sieve | |
| 6.6 cm |
| 5.08 cm | |
| 8 in. | |
| 2.6 in. | |
| 203 mm |