missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Brass and Stainless Steel Test Sieve Receivers

Catalog No. 0488152
Change view
Click to view available options
Material:
Brass
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
0488152 Brass
0488151 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0488152 Supplier Fisherbrand™ Supplier No. 8483

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.

Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.

Fit all 8 and 12 in. diameter (20.3 and 30.5cm) sieves.

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Product Type Full Height Bottom Pan With Skirt
Diameter (English) Outer 8 in.
Material Brass
For Use With (Equipment) Test Sieve
Height (English) 2.6 in.
Height (Metric) 6.6 cm
Diameter (Metric) Outer 203 mm
Frame Material Brass
Mesh Material Brass
Show More Show Less