missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard UriSystem™ Tubes

Bell-shaped tube for easy pouring

$190.33 - $381.37

Specifications

Product Type Bell-shaped Urine Tube
Disposable Single-use
Material Polystyrene
For Use With (Application) For easy pouring
Volume (English) 0.5 oz.
View More Specs

Products 2
Catalog Number No. per Case Price Quantity & Availability  
Catalog Number No. per Case Price Quantity & Availability  
14377252
View Documents Promotion Details
500/Cs.
Case of 500 Each for $190.33
Only null left
 
14377253
Accessories View Documents Promotion Details
1000/Cs.
Case of 1000 Each for $381.37
Only null left
 
Description

Description

  • Disposable crack-resistant, modified polystyrene tubes with reinforced tip for extra strength
  • Withstand centrifugal forces to 1750 × g
  • Unique sediment-trap tip provides a standardized 0.40mL sample volume
  • Graduated to 12mL
  • Capacity 15mL
  • Diameter 15mm

Order Info

Snap-on caps sold separately (14-377-254, 14-377-255, 14-377-256, 14-377-257, 14-377-258)

Specifications

Specifications

Bell-shaped Urine Tube
Polystyrene
0.5 oz.
Single-use
For easy pouring
15 mL
Videos
SDS
Documents

Documents