missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard UriSystem™ Tubes

Catalog No. 14377252
Change view
Click to view available options
No. per Case:
1000/Cs.
500/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Case
14377252 500/Cs.
14377253 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14377252
Edge

Bell-shaped tube for easy pouring

  • Disposable crack-resistant, modified polystyrene tubes with reinforced tip for extra strength
  • Withstand centrifugal forces to 1750 × g
  • Unique sediment-trap tip provides a standardized 0.40mL sample volume
  • Graduated to 12mL
  • Capacity 15mL
  • Diameter 15mm

Order Info

Snap-on caps sold separately (14-377-254, 14-377-255, 14-377-256, 14-377-257, 14-377-258)

Specifications

Product Type Bell-shaped Urine Tube
Disposable Single-use
Material Polystyrene
For Use With (Application) For easy pouring
Includes Reinforced tip, 500/Cs.
No. per Case 500/Cs.
Volume (English) 0.5 oz.
Volume (Metric) 15 mL