missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard Stainless Steel Frame and Mesh Test Sieves

Stainless steel with stainless-steel cloth.

Supplier:  Fisherbrand™ WST5373

 View more versions of this product

Catalog No. 0488135


Only null left

Description

Description

Stainless steel with stainless-steel cloth.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Chemical Identifiers

1 in.
Half Height Test Sieve
Stainless Steel
Test sieve certificate
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Stainless Steel
2.5 cm
8 in.
1.62 in.
4.11 cm
203 mm
Stainless Steel

Specifications

1 in.
212 μm
ASTM E11-09, ISO 565 3310-1
Stainless Steel
Test sieve certificate
65 Mesh
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Stainless Steel
Stainless Steel
2.5 cm
Half Height Test Sieve
8 in.
1.62 in.
4.11 cm
No. 70
203 mm
70 Mesh
70
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions