missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standard Stainless Steel Frame and Mesh Test Sieves

Catalog No. p-4321033
Change view
Click to view available options
Pore Size:
25 μm
212 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
0488145 25 μm
0488135 212 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0488145 Supplier Fisherbrand™ Supplier No. 5384
Only null left

Stainless steel with stainless-steel cloth.

Stainless steel with stainless-steel cloth.

All sieves are serialized and come with a Test Sieve Certificate.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Description Stainless steel frame and mesh test sieve
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Pore Size 25 μm
Type Half Height Test Sieve
Certifications/Compliance ASTM E11, ISO 3310-1
Diameter (English) Outer 8 in.
Material Stainless Steel
Height (English) 1.62 in.
Includes Test sieve certificate
Height (Metric) 4.11 cm
Tyler Standard 500
U.S. Standard No. 500
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 203 mm
Frame Material Stainless Steel
Screen Size 500 Mesh
Mesh Material Stainless Steel
Sieve Number 500
Show More Show Less