missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-assembled Snap Caps with Septa
Easy to apply and remove; eliminate need for crimping or decapping tools
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Closure Size | 12 mm |
| For Use With (Equipment) | 2 mL Vials |
Description
- For use with 2mL wide-opening snap cap glass vials
- PTFE/silicone septa
- 12mm I.D.
Specifications
| PTFE/Silicone | |
| 12 mm | |
| 2 mL Vials |