missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pre-assembled Snap Caps with Septa
Description
- For use with 2mL wide-opening snap cap glass vials
- PTFE/silicone septa
- 12mm I.D.
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Pre-slit | Yes |
| Insert Type | Pre-Slit |
| Closure Size | 12 mm |
| For Use With (Equipment) | 2 mL Vials |