missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Plastic Joint Clips
Made of plastic for use on standard taper glass joints
$26.28 - $52.75
| Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Color | Price | Quantity & Availability | ||||
|
14955252
|
Fisherbrand™
14955252 |
Joint Size 12 | Purple |
Pack of 10 Each for $26.28
|
|
||||
|
14955253
|
Fisherbrand™
14955253 |
Joint Size 14 | Yellow |
Pack of 10 Each for $34.97
|
|
||||
|
14955254
|
Fisherbrand™
14955254 |
Joint Size 19 | Blue |
Pack of 10 Each for $38.81
|
|
||||
|
14955257
|
Fisherbrand™
14955257 |
Joint Size 34 | Orange |
Pack of 10 Each for $49.00
|
|
||||
|
14955258
|
Fisherbrand™
14955258 |
Joint Size 40 | Yellow |
Pack of 10 Each for $52.34
|
|
||||
|
14955259
|
Fisherbrand™
14955259 |
Joint Size 45 | Brown |
Pack of 10 Each for $52.75
|
|
||||
Description
Made of plastic for use on standard taper glass joints
- Color coded for easy size identification
- Does not corrode
- Will not scratch glass
- Withstands temperatures up to 150°C
Specifications
| 10/Pk. | |
| Joint Clip | |
| Plastic |