missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Catalog No. 14375350
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes Color Material
14375350 250 mL Screw cap Translucent Polypropylene
14375353 250 mL Noryl sealing cap Clear Polycarbonate
14375352 250 mL Screw cap Clear Polycarbonate
14375351 250 mL Noryl sealing cap Translucent Polypropylene
14375355 500 mL Screw cap Translucent Polypropylene
14375356 500 mL Noryl sealing cap Clear Polycarbonate
14375359 500 mL Screw cap Clear Polycarbonate
14375354 500 mL Noryl sealing cap Translucent Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14375350

Durable polypropylene or polycarbonate bottles.

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Includes Screw cap
Material Polypropylene
Sterility Non-sterile
Temperature Range (Metric) 0 to 135°C
Disposable Single-use
Graduated Yes
Max. Force 8250 g (RCF)
Mouth Wide
Shape Round
Product Type Centrifuge Bottle
Closure Material Polypropylene
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable (121°C)
Show More Show Less