missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Test Paper Rolls
General purpose pH papers in efficient 15 ft. rolls
$94.94 - $143.69
Specifications
| For Use With (Application) | Convenient dispenser allows to select the right amount of pH paper for each application, highly accurate and well suited for most applications |
|---|---|
| Storage Requirements | Room Temperature |
| Type | pH Test Paper |
| Catalog Number | Mfr. No. | pH Range | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | pH Range | Quantity | Price | Quantity & Availability | ||||
|
13640500
|
Fisherbrand™
B01SHTRG000030SRD |
0 to 3 | 100 Tests/Roll, 500 Total |
Case of 5 Each for $94.94
|
|
||||
|
13640503
|
Fisherbrand™
B01SHTRG080095SRD |
8 to 9.5 | 100 Tests/Roll, 500 Total |
Case of 5 Each for $94.94
|
|
||||
|
13640502
|
N/A | 6 to 8 | 100 Tests/Roll, 500 Total |
Case of 5 Each for $102.41
|
|
||||
|
13640505
|
Fisherbrand™
B01SHTRG125140SRD |
12.5 to 14 | 100 Tests/Roll, 500 Total |
Pack of 5 Each for $94.94
|
|
||||
|
13640501
|
N/A | 3 to 5.5 | 100 Tests/Roll, 500 Total |
Case of 5 Each for $102.41
|
|
||||
|
13640504
|
Fisherbrand™
B01SHTRG100120SRD |
10 to 12 | 100 Tests/Roll, 500 Total |
Case of 5 Each for $94.94
|
|
||||
|
13640506
|
N/A | 1 to 12 | 100 Tests/Roll, 500 Total |
Pack of 5 Each for $102.41
|
|
||||
|
13640507
|
N/A | 0 to 14 | 100 Tests/Roll, 700 Total; Set of each pH range dispenser (7) |
Pack of 7 Each for $143.69
|
|
||||
Description
General purpose pH papers in efficient 15 ft. rolls
- Convenient dispenser allows you to select the right amount of pH paper for each application
- Easy-to-use—Dip paper in solution to be tested and match to color chart immediately
- Highly accurate and well suited for most applications
- Each SKU is packed in box of five clear plastic dispensers
- Cat. No. 13-640-507 is a pH paper testing set that includes shrink wrapped pack of seven dispensers (one of each SKU)
Order Info
15 ft. Roll provides about 100 tests.
Specifications
| Convenient dispenser allows to select the right amount of pH paper for each application, highly accurate and well suited for most applications | |
| Room Temperature | |
| pH Test Paper |