missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Permanent Markers
Write on all surfaces
$91.81 - $170.15
Specifications
| Product Type | Permanent Pen |
|---|---|
| Tip Style | 0.3 mm Ultra Fine |
| Material | Stainless Steel |
| For Use With (Application) | Perfect marking pens for lab samples, microscope slides, photographic slides, glass and plastic beakers, and plastic sample bags |
| Width (Metric) Line | 0.3 mm |
| Catalog Number | Color | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Color | Quantity | Price | Quantity & Availability | |||||
|
13383
|
Assorted | 12 Pk. |
Pack of 12 Each for $170.15
|
|
|||||
|
13383C
|
Black | 6 Pk. |
Pack of 6 Each for $91.81
|
|
|||||
|
13383F
|
Green | 6 Pk. |
Pack of 6 Each for $93.93
|
|
|||||
|
13383E
|
Blue | 6 Pk. |
Pack of 6 Each for $93.93
|
|
|||||
|
13383D
|
Red | 6 Pk. |
Pack of 6 Each for $93.93
|
|
|||||
Description
Fisherbrand™ Permanent Marking Pens write on glass, film, wood, plastic, metal, rubber, and porcelain. Perfect for marking sample bags, microscope or photographic slides, laboratory glassware and more. Write on all surfaces.
- Produce precise, ultrathin lines 0.3mm wide
- Waterproof and fadeproof, permanent ink dries almost instantly
- An airtight ring seal cap prevents dry-out and ensures instant writing even after lengthy storage
- Unique stainless-steel long leg allows precise writing in a confined space
Order Info
Assorted includes six opaque black, two vivid red, two blue, and two green pens
Specifications
| Permanent Pen | |
| Stainless Steel | |
| 0.3 mm |
| 0.3 mm Ultra Fine | |
| Perfect marking pens for lab samples, microscope slides, photographic slides, glass and plastic beakers, and plastic sample bags |