missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Media-Miser™ Disposable Petri Dishes

Catalog No. 0875711YZ
Change view
Click to view available options
Height (Metric):
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
0875711YZ 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0875711YZ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Space saving, stackable, and sterilized

These polystyrene dishes are smaller than standard Petri dishes, so less media is used.

  • Clear tops for distortion-free viewing
  • Venting ribs prevent condensation
  • Lids fit snugly when turned over, to reduce the risk of aerial contamination
  • Radiation sterilized

35 × 10mm Dishes

  • Raised, straight ridge around the top permits high stacking with little or no slipping, sliding, or scratching
  • 60 × 15mm Dishes
    • Raised, straight ridge around the top permits high stacking with little or no slipping, sliding, or scratching
  • 95 × 15mm Dishes
    • Raised, beveled ridge around the top for easy removal from a stack

    Order Info

    Packaged in cut-apart polyethylene sleeves, 20 per sleeve

    Specifications

    Closure Type Stackable
    Color Clear
    Disposable Single-use
    Material Polystyrene
    Sterility Sterile
    Packaging Cut-apart Polyethylene Sleeves
    Quantity 20/Sleeve
    Vent Yes
    Height (Metric) 10 mm
    Diameter (Metric) 35 mm