missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Inert and usable to 280°C (536°F).
Specifications
| Material | PTFE |
|---|---|
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Evaporating Application |
| Interior Finish | Smooth |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) | Height (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) | Height (English) | Price | Quantity & Availability | |||
|
02617139
|
Fisherbrand™
3553040025 |
25 mL | 1.49 in. | 1.33 in. |
N/A
|
|
|||
|
02617140
|
N/A | 50 mL | 1.57 in. | 1.96 in. |
N/A
|
|
|||
|
02617142
|
N/A | 150 mL | 3.07 in. | 1.69 in. |
N/A
|
|
|||
|
02617144
|
Fisherbrand™
3553040250 |
250 mL | 3.81 in. | 1.96 in. |
N/A
|
|
|||
|
02617145
|
N/A | 350 mL | 3.93 in. | 2.36 in. |
N/A
|
|
|||
|
02617146
|
Fisherbrand™
3553140025 |
25 mL | 2.48 in. | 0.39 in. |
N/A
|
|
|||
|
02617147
|
Fisherbrand™
3553140050 |
50 mL | 3.1 in. | 0.51 in. |
N/A
|
|
|||
|
02617148
|
N/A | 100 mL | 3.93 in. | 0.73 in. |
N/A
|
|
|||
|
02617149
|
Fisherbrand™
3553140180 |
180 mL | 4.76 in. | 0.81 in. |
N/A
|
|
|||
|
02617150
|
Fisherbrand™
3553140350 |
350 mL | 5.1 in. | 1.33 in. |
N/A
|
|
|||
|
02617151
|
N/A | 400 mL | 5.1 in. | 1.53 in. |
N/A
|
|
|||
|
02617141
|
N/A | 100 mL | 2.51 in. | 1.96 in. |
N/A
|
|
|||
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
| PTFE | |
| Evaporating Dish | |
| Smooth | |
| 260°C |
| Round | |
| Evaporating Application | |
| 500°F |