missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Inert and usable to 280°C (536°F).
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Chemical Identifiers
| PTFE | |
| Evaporating Dish | |
| Smooth | |
| 260°C |
| Round | |
| Evaporating Application | |
| 500°F |
Specifications
| Flat | |
| PTFE | |
| Evaporating Dish | |
| Smooth | |
| 260°C | |
| 67.28 mm | |
| 1.96 in. | |
| 64 mm |
| 100 mL | |
| Round | |
| Evaporating Application | |
| 500°F | |
| 2649 in. | |
| 50 mm | |
| 2.51 in. |