missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™
Convenient, pierceable locking lids snap into place with one-handed operation
$81.52 - $231.70
Specifications
| Certifications/Compliance | RNase, DNase-free |
|---|---|
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage |
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Max. RCF | Packaging | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Max. RCF | Packaging | Price | Quantity | ||
|
02-681-273
|
Fisherbrand™
L502GRDFIS |
Natural | 0.6 mL | 30,000 x g | Bag |
Pack of 1000 Each for $143.86
Case of 10 Pack for $1,438.60
|
|
||
|
02-681-284
|
N/A | Natural | 1.5 mL | 26,000 x g | Bag |
Pack of 500 Each for $81.52
Case of 10 Pack for $815.20
|
|
||
|
02-681-300
|
N/A | Natural | 0.6 mL | 30,000 x g | Single Wrap |
Pack of 500 Each for $231.70
Case of 10 Pack for $2,317.00
|
|
||
Description
Convenient, pierceable locking lids snap into place with one-handed operation
- Polypropylene tubes with flat tops
- Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
- With graduation marks for volume estimation
- RNase and DNase free
Centrifuges that develop excessive heat may damage this tube.
Specifications
| RNase, DNase-free | |
| Autoclavable | |
| Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage | |
| 0.1 mL |
| Polypropylene | |
| Polypropylene | |
| Snap Cap |