missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Vacuum Viscometer Tubes
Cannon™-Manning type viscometer tubes for measuring viscosities of highly viscous materials such as asphalt cement at 60°C (140°F) according to ASTM™ D 2171.
$604.41 - $967.34
Specifications
| Product Type | Cannon Manning Vacuum Viscometer |
|---|---|
| Calibrated | Yes |
| Certifications/Compliance | ASTM D2171, calibration certificate |
| Includes | Instruction sheet, calibration certificate |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Viscosity Range | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Viscosity Range | Price | Quantity & Availability | |||||
|
136171
|
N/A | 36 to 800 P |
Each for $967.34
|
|
|||||
|
136172
|
Fisherbrand™
9724H71 |
120 to 2400 P |
Each for $604.41
|
|
|||||
|
136173
|
Fisherbrand™
9724H74 |
360 to 8000 P |
Each for $604.41
|
|
|||||
|
136174
|
Fisherbrand™
9724H77 |
1200 to 24000 P |
Each for $604.41
|
|
|||||
|
136175
|
Fisherbrand™
9724H80 |
3600 to 80,000 P |
Each for $604.41
|
|
|||||
Description
- Includes calibration certificate
- Minimum sample volume, 6mL
- Require liquid bath depth of 180mm
Order Info
- Holder not supplied.
- Smaller ASTM™ sizes available; contact your customer service representative.
Specifications
| Cannon Manning Vacuum Viscometer | |
| ASTM D2171, calibration certificate | |
| Borosilicate Glass | |
| 5.1 cm | |
| ±0.5% | |
| 6 mL |
| Yes | |
| Instruction sheet, calibration certificate | |
| 2 in. | |
| ASTM D2171 | |
| For measurement of viscosity of highly viscous materials |