missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Vacuum Viscometer Tubes
Description
- Includes calibration certificate
- Minimum sample volume, 6mL
- Require liquid bath depth of 180mm
Order Info
- Holder not supplied.
- Smaller ASTM™ sizes available; contact your customer service representative.
Specifications
Specifications
| Product Type | Cannon Manning Vacuum Viscometer |
| Viscosity Range | 120 to 2400 P |
| Calibrated | Yes |
| Approximate Constant | 6 cPs/sec. at 300mm Hg Bulb B, 2 cPs/sec. at 300mm Hg Bulb C |
| ASTM Numbers | 11 |
| Certifications/Compliance | ASTM D2171, calibration certificate |
| Includes | Instruction sheet, calibration certificate |
| Material | Borosilicate Glass |
| Depth (English) Bath | 2 in. |
| Depth (Metric) Bath | 5.1 cm |
| Show More |