missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Vacuum Viscometer Tubes
Cannon™-Manning type viscometer tubes for measuring viscosities of highly viscous materials such as asphalt cement at 60°C (140°F) according to ASTM™ D 2171.
Supplier: Fisherbrand™ 9724H74
Description
- Includes calibration certificate
- Minimum sample volume, 6mL
- Require liquid bath depth of 180mm
Order Info
- Holder not supplied.
- Smaller ASTM™ sizes available; contact your customer service representative.
Chemical Identifiers
| Cannon Manning Vacuum Viscometer | |
| ASTM D2171, calibration certificate | |
| Borosilicate Glass | |
| 5.1 cm | |
| ±0.5% | |
| 6 mL |
| Yes | |
| Instruction sheet, calibration certificate | |
| 2 in. | |
| ASTM D2171 | |
| For measurement of viscosity of highly viscous materials |
Specifications
| Cannon Manning Vacuum Viscometer | |
| Yes | |
| 12 | |
| Instruction sheet, calibration certificate | |
| 2 in. | |
| ASTM D2171 | |
| For measurement of viscosity of highly viscous materials | |
| 6 mL |
| 360 to 8000 P | |
| 20 cPs/sec. at 300mm Hg Bulb B, 6 cPs/sec. at 300mm Hg Bulb C | |
| ASTM D2171, calibration certificate | |
| Borosilicate Glass | |
| 5.1 cm | |
| ±0.5% | |
| 12 |