missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Mercury-free Conductivity Probes: Two Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
$1,127.18 - $1,205.03
Specifications
| Type | Conductivity Probe |
|---|---|
| Connector Types | 2-pin |
| Storage Method | Immersed in deionized water |
| Probe | 2 Cell Conductivity |
Requires: Separate ATC probe for temperature-compensated readings.
| Catalog Number | Mfr. No. | Cell Constant | Measurement Ranges | Material | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Cell Constant | Measurement Ranges | Material | Price | Quantity & Availability | |||
|
13620155
|
Fisherbrand™
13 620 155 |
1 cm-1 | 10 to 2000 μS/cm | Glass |
Each for $1,205.03
|
|
|||
|
13620156
|
Fisherbrand™
13 620 156 |
0.1 cm-1 | 0.5 to 200 μS/cm | Glass |
Each for $1,197.32
|
|
|||
|
13620157
|
Fisherbrand™
13 620 157 |
10 cm-1 | 1000 to 200,000 μS/cm | Glass |
Each for $1,205.03
|
|
|||
|
13620160
|
Fisherbrand™
13 620 160 |
1 cm-1 | 10 to 2000 μS/cm | Epoxy |
Each for $1,129.58
|
|
|||
|
13620161
|
Fisherbrand™
13 620 161 |
0.1 cm-1 | 0.5 to 200 μS/cm | Epoxy |
Each for $1,127.18
|
|
|||
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Two-cell types with glass or epoxy bodies
- Dual pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Specifications
| Conductivity Probe | |
| 2-pin | |
| Immersed in deionized water | |
| 2 Cell Conductivity |