missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Mercury-free Conductivity Probes: Two Cell

For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters

Supplier:  Fisherbrand™ 13 620 156

 View more versions of this product

Catalog No. 13620156


Only null left

Requires : Separate ATC probe for temperature-compensated readings.

Description

Description

For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters

Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.

 

  • Two-cell types with glass or epoxy bodies
  • Dual pin connectors
  • Cell constants of 0.1, 1.0, or 10.0cm-1

 

Specifications

Chemical Identifiers

Conductivity Probe
2-pin
Immersed in deionized water
2 Cell Conductivity

Specifications

0.1 cm-1
AR60, AR50, AR20, AB30 benchtop and AP65 portable meter
Glass
Immersed in deionized water
Conductivity Probe
2-pin
0.5 to 200 μS/cm
2 Cell Conductivity
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions