missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fiberglass Emergency Sign: EVACUATION ASSEMBLY POINT, pictogram

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

$43.64 - $89.65

Specifications

Material Fiberglass
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Max. Temperature (English) 194°F
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Qty  
Catalog Number Mfr. No. Dimensions (L x W) Price Qty  
19-109-868
View Documents
Brady™
139604
14 x 10 in.
Each for $43.64
Only null left
 
19-109-869
View Documents
Brady™
139605
20 x 14 in.
Each for $74.11
Only null left
 
19-109-870
View Documents
Brady™
139606
24 x 18 in.
Each for $89.65
Only null left
 
Description

Description

  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications

Specifications

Fiberglass
Non-adhesive
194°F
0.0984 in.
-40°F to 194°F
Green on White
1 Ea.
Corner Holes
-40°F
Rectangular
EVACUATION ASSEMBLY POINT
Videos
SDS
Documents

Documents