missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass Emergency Sign: EVACUATION ASSEMBLY POINT, pictogram
Description
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications
Specifications
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 18 in. |
| Max. Temperature (English) | 194°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0984 in. |
| Width (English) | 24 in. |
| Shape | Rectangular |
| Show More |