missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNA Loading Dye & SDS Solution (6X)
GREENER_CHOICE

Catalog No. FERR1151
Change view
Click to view available options
Quantity:
5 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR1151 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FERR1151 Supplier Thermo Scientific™ Supplier No. R1151

Perform agarose gel analysis of DNA samples that contain high amounts of DNA binding proteins with this DNA loading dye containing SDS.

6X DNA Loading Dye & SDS Solution is recommended for agarose gel analysis of DNA samples that contain high amounts of DNA binding proteins. The presence of SDS eliminates DNA-protein interactions and prevents gel-shifts. The high concentration of EDTA protects DNA from degradation by metal-dependent nucleases.

Highlights

  • 1% SDS eliminates DNA-protein interactions, prevents appearance of additional bands due to annealing of DNA molecules with cohesive ends
  • 100 mM EDTA inhibits metal-dependent nucleases

Specifications

Concentration 6X
Gel Compatibility Acrylamide Gels, Agarose Gels
Label or Dye Bromophenol Blue, Xylene Cyanol FF (XCFF)
Product Type DNA Loading Dye & SDS Solution
Quantity 5 x 1 mL

For Research Use Only. Not for use in diagnostic procedures.