missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sodium Acetate Solution (3 M), pH 5.2

Catalog No. ferr1181
Change view
Click to view available options
Quantity:
5 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR1181 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FERR1181 Supplier Thermo Scientific™ Supplier No. R1181

Precipitate DNA and RNA with this 0.22μm membrane-filtered, sterile, nuclease-free solution of sodium acetate.

3 M Sodium Acetate Solution, pH 5.2 is a 0.22 μm membrane filtered, sterile, nuclease-free solution of sodium acetate. This solution is routinely used in DNA and RNA precipitation.

Routinely used in DNA and RNA precipitation.

Recommended for:

DNA precipitation; RNA precipitation.

Specifications

Chemical Name or Material Sodium Acetate
Product Type Sodium Acetate Solution
Quantity 5 x 1 mL
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.