missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MgCl2 (magnesium chloride) (25 mM)

Catalog No. FERR0971
Change view
Click to view available options
Quantity:
4 x 1.25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR0971 4 x 1.25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FERR0971 Supplier Thermo Scientific™ Supplier No. R0971

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific 25 mM MgCl2 is an aqueous solution of 0.22 μm membrane-filtered magnesium chloride, used for optimization of magnesium ion concentration in PCR.

Thermo Scientific 25 mM MgCl2 is an aqueous solution of 0.22-μm membrane-filtered magnesium chloride, used for optimization of magnesium ion concentration in PCR with:

  • Taq DNA Polymerase (EP0072)
  • DreamTaq DNA Polymerase (EP0701)
  • Phire Hot Start II DNA Polymerase (F122L).

Features

  • Free of endodeoxyribonucleases, exodeoxyribonucleases, ribonucleases, and phosphatases

Applications

  • PCR
  • Enzymatic reactions

Specifications

Chemical Name or Material Magnesium Chloride
Content And Storage • 25 mM MgCl2, 4 x 1.25 mL

Store in a non-frost-free freezer at -20°C.
Concentration 25 mM
For Use With (Application) Hot-start PCR
Product Type MgCl2 (Magnesium Chloride)
Quantity 4 x 1.25 mL
Shipping Condition Wet or Dry Ice
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.