missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ FEP Tubing, Length: 10 ft.
For Connecting Pump to Reservoirs
$113.09
Specifications
| Type | Tubing |
|---|---|
| For Use With (Application) | Connecting Pump to Reservoirs |
| Overall Length (English) | 10 ft. |
| Overall Length (Metric) | 3 m |
| Maximum Pressure | 500 psi (35 kg/cm2) |
Specifications
| Tubing | |
| 10 ft. | |
| 500 psi (35 kg/cm2) |
| Connecting Pump to Reservoirs | |
| 3 m | |
| 50°C |