missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ FEP Tubing, Length: 10 ft.

Catalog No. 111011757
Change view
Click to view available options
Diameter (English) Inner:
0.0625 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
111011757 0.0625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011757 Supplier MilliporeSigma™ Supelco™ Supplier No. 58694U

For Connecting Pump to Reservoirs

Specifications

For Use With Most Pumps
Type Tubing
For Use With (Application) Connecting Pump to Reservoirs
Diameter (English) Inner 0.0625 in.
Diameter (English) Outer 0.125 in.
Overall Length (English) 10 ft.
Overall Length (Metric) 3 m
Maximum Pressure 500 psi (35 kg/cm2)
Max. Operating Temperature (Metric) 50°C