missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

$1433.23 - $1494.83

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 25 to 34.5 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Depth (English) 18 in.
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-318
View Documents
Fisherbrand™
91225MBPBCNB
Blue
Each for $1,433.23
Only null left
 
14-360-320
View Documents
Fisherbrand™
91225MBPBLKCNB
Black
Each for $1,433.23
Only null left
 
14-360-321
View Documents
Fisherbrand™
91225MBPBURCNB
Burgundy
Each for $1,433.23
Only null left
 
14-360-319
View Documents
N/A Gray
Each for $1,494.83
Only null left
 
14-360-322
View Documents
Fisherbrand™
91225MBPNAVCNB
Navy
Each for $1,433.23
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric
Specifications

Specifications

Yes (Pneumatic)
Standard
18 in.
Black-non-marring bell glides (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
No
Yes
General Seating Chair
High Bench Height
25 to 34.5 in.
Nylon Reinforced Fiberglass
20 in.
Round tube chrome foot ring with internal lock
136 kg
Polyurethane foam, Olefin
2.5 in.
38 lb.
25 in.
Yes
Yes
Yes
Fabric
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'