missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91225MBPBLKCNB
Description
- Medium Back
- Adjustable from 25-34.5 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric
Specifications
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 25 to 34.5 in. | |
| 19 in. | |
| 38 lb. | |
| Yes | |
| 18 in. | |
| No | |
| 25 in. | |
| Yes (Pneumatic) | |
| 20 in. | |
| Standard | |
| 136 kg | |
| Yes | |
| Fabric |
| Yes | |
| Round tube chrome foot ring with internal lock | |
| Yes | |
| 300 lb. | |
| General Seating Chair | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| Nylon Reinforced Fiberglass | |
| 2.5 in. | |
| No | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| High Bench Height | |
| Polyurethane foam, Olefin | |
| Black | |
| High Bench Height |