missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Catalog No. 14360322
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360322 Navy
14360318 Blue
14360320 Black
14360321 Burgundy
14360319 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360322 Supplier Fisherbrand™ Supplier No. 91 225MBPNAV CNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Footrest Size (English) 20 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Width (English) 19 in.
Footrest Yes
With Armrest No
With Backrest Yes
With Tilt Yes
With Casters No
Weight (English) 38 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (English) 300 lb.
Seating Height High Bench Height
Includes Round tube chrome foot ring with internal lock
Seat Material Polyurethane foam, Olefin
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Color Navy
Depth (English) 18 in.
Adjustable Yes (Pneumatic)
Adjustable (Height) 25 to 34.5 in.
Material Fabric
Seating Type High Bench Height
Show More Show Less