missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1AC Basic Sheet Weights with Certificate

Individual weights

$82.68 - $186.99

Specifications

Product Type Adjustable Cavity Sheet Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Density 7.9kg/dm3 at 20°C
View More Specs

Products 7
Catalog Number Mfr. No. Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Weight (Metric) Price Quantity  
01-911-712
View Documents
Mettler Toledo™
30406392
200 mg N/A
Only null left
 
01-911-709
View Documents
Mettler Toledo™
30406389
20 mg N/A
Only null left
 
01-911-708
View Documents
Mettler Toledo™
30406388
10 mg N/A
Only null left
 
01-911-705
View Documents
Mettler Toledo™
30406245
1 mg N/A
Only null left
 
01-911-713
View Documents
Mettler Toledo™
30406393
500 mg N/A
Only null left
 
01-911-710
View Documents
Mettler Toledo™
30406390
50 mg N/A
Only null left
 
01-911-711
View Documents
Mettler Toledo™
30406391
100 mg N/A
Only null left
 
Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Impact-resistant plastic box
Specifications

Specifications

Adjustable Cavity Sheet Weight
OIML Class F1
7.9kg/dm3 at 20°C
Plastic box
1
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
Square
Each
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'