missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1 OIML Class Standard Weight Set (F1 AL)
F1 OIML class weight set includes accessories for handling and cleaning, and is housed in an aluminum box.
$1733.40 - $9470.55
Specifications
| Product Type | Test Weight |
|---|---|
| Material | Stainless Steel |
| Case Material | Aluminum |
| Density | 8000 (± 60) kg/m3 |
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
|
01912673
|
Mettler Toledo™
11119979 |
1 mg to 2 kg |
Each for $7,509.74
|
|
|||||
|
01912674
|
Mettler Toledo™
11119981 |
1 mg to 5 kg |
Each for $9,470.55
|
|
|||||
|
01912675
|
Mettler Toledo™
158876 |
1 to 50 g |
Each for $1,733.40
|
|
|||||
|
01912676
|
Mettler Toledo™
158886 |
1 to 500 g |
Each for $3,239.40
|
|
|||||
Description
- Without calibration certificate
- For standard environments: High quality weights for regular routine testing without the need for traceability
- High-grade stainless steel: Low magnetic permeability and high corrosion resistance ensure reliable values
Specifications
| Test Weight | |
| Stainless Steel | |
| Aluminum | |
| 8000 (± 60) kg/m3 |