missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ EZSafe™ Chromatography Column with Precision Valve and Fritted Disc, 300 mm

Catalog No. 111009030
Change view
Click to view available options
Diameter (Metric):
50 mm
Volume (Metric):
560 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Volume (Metric)
111009030 50 mm 560 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009030 Supplier MilliporeSigma™ Supelco™ Supplier No. Z4006881EA
Only null left

Low pressure (max. 7 psig) medium wall columns with reservoir. Greaseless PTFE insert with screw-thread attaches flow control valve to column. Precision all-PTFE valve and drip-tip.

Low pressure (max. 7 psig) medium wall columns with reservoir. Greaseless PTFE insert with screw-thread attaches flow control valve to column. Precision all-PTFE valve and drip-tip.

Specifications

Diameter (Metric) 50 mm
Length (Metric) 300 mm
Product Line EZSafe
Volume (Metric) 560 mL
Column Type Chromatography

EZSafe is a registered trademark of Gerresheimer Glass, Inc.