missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma EZ-Fit™ Filtration Unit with Absorbent Pad
Description
The EZ-FIT™ filtration unit is a single-use filtration device made of white, gridded, and mixed cellulose esters membrane with a blue base integrating a cellulose support pad.
- Provides a safe and fast way of performing membrane filtration by avoiding the exposure to the risks of microbiological analysis
- E-beam irradiated
- Vented lid covers the sample throughout filtration
- 360° rim prevents forceps from accidentally touching the membrane filtration area during membrane transfer
Specifications
Specifications
| Disposable | Single-use |
| Material | Polystyrene |
| Sample Volume | 100 mL |
| Sterility | Sterile |
| Grid Color | White |
| Type | Filtration Unit Without Absorbent Pad |