missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Extran™ MA 02
Use for manual cleaning. MilliporeSigma Extran™ MA 02 is a pH-neutral concentrated liquid that contains phosphates. Extran cleaning agents have a consistent composition and are biodegradable, with no residues, impurities, harsh chemicals or scents. (
$183.67 - $1,102.93
Specifications
| Form | Concentrated Liquid |
|---|---|
| pH | 6 to 8 (5%, aq. soln.) |
| Appearance | Colorless |
| Boiling Point | 100°C |
| Container Type | Plastic |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
M1075532500
|
MilliporeSigma™
1.07553.2500 |
2.5 L |
Each for $183.67
|
|
|||||
|
M1075535000
|
MilliporeSigma™
1.07553.5000 |
5 L |
Each for $298.27
|
|
|||||
|
M1075539010
|
MilliporeSigma™
1.07553.9010 |
10 L |
Each for $563.01
|
|
|||||
|
M1075539025
|
MilliporeSigma™
1.07553.9025 |
25 L |
Each for $1,102.93
|
|
|||||
Description
This product is identical to EX0992 with the same quality and specification. Some pack sizes have changed to provide a globally harmonized offering.
Specifications
| Concentrated Liquid | |
| Colorless | |
| Plastic | |
| Manual cleaning |
| 6 to 8 (5%, aq. soln.) | |
| 100°C | |
| 1.07 g/cm3 (20°C) |